Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, #1, 4 Flute, Carbide
Mfr # 500-003001
Zoro # G8296881
product price: $35.96
/ea
$35.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #1 - 0.2280
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-003001
- Zoro # G8296881
- UPC # 888226083744
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #1 - 0.2280 |
Flute Length | 1 in |
Size | #1 |
Shank Size | 0.2280" |
Dimension Type | Wire |
Large End Dia. | 0.2280" |
Reamer Size | #1 |
Size- Decimal | #1 (0.2280) |
Shank Dia. | 7/32 in |
Overall Length | 3 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BLADE assortment (ML49-22-1129)
- J.W. WINCO GN319.2-32-M8-B Revolving Ball Knob (319.2-32-M8-B)
- KILIMANJARO 6" Folding Knife - Vertice (910061)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Impact Socket (SID23027)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- OSG Chucking Reamer, 2.2390 in., 2 Fl, Carbide (257-2280)
- Zoro Select Reamers