Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-3/4 In., 12 Flute, HSS
Mfr # 435-1.75
Zoro # G5945922
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 1-3/4 in - 1.7500
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-1.75
- Zoro # G5945922
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-3/4 in - 1.7500 |
Flute Length | 4 in |
Reamer Size | 1 3/4 in |
Shank Dia. | 1 15/64 in |
Dimension Type | Fractional Inch |
Size- Decimal | 1-3/4" (1.7500) |
Size | 1-3/4" |
Overall Length | 13 1/2 in |
Shank Size | 1.2490" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 20 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800J-20)
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 36", 6 Foot Aluminum Handle (22-242)
- CARSON OPTICAL Carson® CP-90 PRO Series MagniFlex Pro„¢ Magnifier (CP-90)
- HHIP 10mm R8 Round Collet (3903-0118)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- ZORO SELECT Chucking Reamer, 0.8760 In., 8 Flute, HSS (11V427)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 12 Flute, HSS (11V415)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- ZORO SELECT Chucking Reamer, 15mm, 6 Flute, HSS (13H742)
- ZORO SELECT Chucking Reamer, 10.5mm, 6 Flute, HSS (13H733)
- Zoro Select High Speed Steel Chucking Reamers