Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-3/16 In., 10 Flute, HSS
Mfr # 13H779
Zoro # G4219914
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-3/16 in - 1.1875
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H779
- Zoro # G4219914
- UPC # 190735388952
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-3/16 in - 1.1875 |
Flute Length | 2 7/8 in |
Reamer Size | 1 3/16 in |
Shank Size | MT3 |
Size- Decimal | 1-3/16" (1.1875) |
Dimension Type | Fractional Inch |
Size | 1-3/16" |
Shank Dia. | MT3 |
Overall Length | 11 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 10 mm Size, Deep Socket, black oxide (J6510MH)
- DRILL AMERICA 39/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X39/64X1/2)
- JET Mill Drill, 26 In, 2 HP (350020)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 4"L (56-639)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V385)
- ZORO SELECT Chucking Reamer, 13/64 In., 6 Flute, HSS (11V372)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V397)
- ZORO SELECT Chucking Reamer, 29/32 In., 8 Flute, HSS (11V351)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- DRILL AMERICA .2170 HSS Straight Shank Chucking Reamer (DWRR.2170)
- Zoro Select High Speed Steel Chucking Reamers