Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-3/16 In., 10 Flute, HSS
Mfr # 11V411
Zoro # G4093171
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-3/8 in - 1.3750
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V411
- Zoro # G4093171
- UPC # 190735380826
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-3/8 in - 1.3750 |
Flute Length | 2 7/8 in |
Shank Size | 1.1875" |
Shank Dia. | 1 3/16 in |
Reamer Size | 1 3/16 in |
Size | 1-3/16" |
Dimension Type | Fractional Inch |
Size- Decimal | 1-3/16" (1.1875) |
Overall Length | 11 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit #2 Phillips, #1 Phillips (32400)
- YG-1 TOOL CO Torx Screws (10) (JB2061)
- SLICE Safety Cutter, Micro-Ceramic, 1/5"Wx2-2/5"Lx1-1/5"H, Green (SLI00200)
- WIDIA Straight Flute Hand Tap , 3/8"-24 , Taper , 4 Flutes, UNC (11616)
- ZORO SELECT Chucking Reamer, 15/16 In., 8 Flute, HSS (11V352)
- ZORO SELECT Chucking Reamer, 1-5/16 In., 10 Flute, HSS (11V359)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (435-0.4921)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- Zoro Select Reamers