Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, 1-1/8 In, 8 Flute, Cobalt
Mfr # 1433-1.125
Zoro # G5867723
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-1/8 in - 1.1250
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-1.125
- Zoro # G5867723
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | 1-1/8 in - 1.1250 |
Flute Length | 2 7/8 in |
Overall Length | 10 in |
Shank Dia. | 1 1/8 in |
Size- Decimal | 1-1/8" (1.1250) |
Dimension Type | Fractional Inch |
Size | 1-1/8" |
Shank Size | 1.1250" |
Reamer Size | 1 1/8 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Slotted Screwdriver 2.5 mm Round (401L71)
- UNITED SCIENTIFIC Vernier Caliper, Digital (VCD001)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 2mm (660030 2)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Impact Socket (SID23222)
- ZORO SELECT Dowel Pin Reamer, 0.3745In, 6 Flute, Cobalt (1470-0.3745)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1475-0.1247)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, Cobalt (1435-0.1969)
- ZORO SELECT Dowel Pin Reamer, 0.3745In, 6 Flute, Cobalt (1475-0.3745)
- ZORO SELECT Chucking Reamer, 1-1/4 In, 10 Flute, Cobalt (1433-1.25)
- DRILL AMERICA 3/8" Cobalt Chucking Reamer (DWRRCO3/8)
- Zoro Select Reamers