Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-15/16 In, 12 Flute, HSS
Mfr # 435-1.9375
Zoro # G6003611
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-15/16 in - 1.9375
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-1.9375
- Zoro # G6003611
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-15/16 in - 1.9375 |
Flute Length | 4 in |
Size | 1-15/16" |
Overall Length | 14 in |
Dimension Type | Fractional Inch |
Reamer Size | 1 15/16 in |
Shank Dia. | 1 31/64 in |
Size- Decimal | 1-15/16" (1.9375) |
Shank Size | 1.4990" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die-2-1/2 Ips 074Mm (1430AV)
- EAZYPOWER Security Tee Star, Size T15, 2" (73254/B)
- WARWOOD TOOL 24 Offset Pinch Bar (15830)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315100)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- ZORO SELECT Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS (13H709)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, HSS (435-0.144)
- ZORO SELECT Chucking Reamer, 18.5mm, 8 Flute, HSS (13H749)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (13H726)
- ZORO SELECT Chucking Reamer, 45, 4 Flute, HSS (13H679)
- Zoro Select Reamers