Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-1/4 In., 10 Flute, HSS
Mfr # 13H780
Zoro # G4076834
$25.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-1/4 in - 1.2500
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H780
- Zoro # G4076834
- UPC # 190735388969
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/4 in - 1.2500 |
Flute Length | 3 in |
Dimension Type | Fractional Inch |
Shank Size | MT4 |
Size | 1-1/4" |
Shank Dia. | MT4 |
Reamer Size | 1 1/4 in |
Overall Length | 11 1/2 in |
Size- Decimal | 1-1/4" (1.2500) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D (990-1006)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.86"L, Blind Tap, HR Phenolic (2870)
- MIDWEST RAKE Spiked Roller, 18 in, 1/2in Supersharp Tines (59031)
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (429305)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (375-0.2495)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- ZORO SELECT Chucking Reamer, 15mm, 6 Flute, HSS (13H742)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- DRILL AMERICA .3470 HSS Straight Shank Chucking Reamer (DWRR.3470)
- Zoro Select High Speed Steel Chucking Reamers