Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-1/4 In., 10 Flute, HSS
Mfr # 11V412
Zoro # G3953966
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-1/2 in - 1.5000
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V412
- Zoro # G3953966
- UPC # 190735380833
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/2 in - 1.5000 |
Flute Length | 3 in |
Size | 1-1/4" |
Shank Dia. | 1 1/4 in |
Dimension Type | Fractional Inch |
Reamer Size | 1 1/4 in |
Shank Size | 1.2500" |
Size- Decimal | 1-1/4" (1.2500) |
Overall Length | 11 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Tape Measures, 3/8 in Blade (NR10-200)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1/2" x 1" (HCSU.1/2)
- SUPERIOR ELECTRIC Adjustable Circular Saw Rip Fence / Edge Guide (MZ745)
- HUSQVARNA Coring Drill Stand for 6PEV2 Drill (DS 250)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- ZORO SELECT Chucking Reamer, 20mm, 8 Flute, HSS (13H752)
- ZORO SELECT Chucking Reamer, 2.0000 In., 12 Flute, HSS (433-2)
- ZORO SELECT Chucking Reamer, 52, 4 Flute, HSS (13H686)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- ZORO SELECT Chucking Reamer Sets, Wire Size 1-60, 60pc (11V305)
- ZORO SELECT Chucking Reamer, 0.1885 In., 6 Flute, HSS (11V417)
- Zoro Select Reamers