Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-1/16 In., 8 Flute, HSS
Mfr # 11V409
Zoro # G4214996
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 1-1/8 in - 1.1250
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V409
- Zoro # G4214996
- UPC # 190735380802
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/8 in - 1.1250 |
Flute Length | 2 3/4 in |
Shank Dia. | 1 1/16 in |
Size- Decimal | 1-1/16" (1.0625) |
Shank Size | 1.0625" |
Size | 1-1/16" |
Reamer Size | 1 1/16 in |
Overall Length | 10 1/2 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #7 (C18507)
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- PROTO 1/2 in Drive Flex Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J74417MP)
- BLACK & DECKER Electric Knife B&D (EK500B)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- ZORO SELECT Chucking Reamer, 18mm, 8 Flute, HSS (13H748)
- ZORO SELECT Dowel Pin Reamer, 0.1870 In., 6 Flute, HSS (13H698)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435L-0.1865)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V302)
- Zoro Select Reamers