Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.9990 In., 8 Flute, HSS
Mfr # 11V441
Zoro # G3997077
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.9990 in - 0.9990
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V441
- Zoro # G3997077
- UPC # 190735381120
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.9990 in - 0.9990 |
Flute Length | 2 3/4 in |
Reamer Size | 63/64 in |
Overall Length | 10 1/2 in |
Shank Size | 0.9990" |
Shank Dia. | 63/64 in |
Size- Decimal | 0.9990" (0.9990) |
Size | 0.9990" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 63/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tap Holder, w/Clutch, 3/16" Tap Size, 3" L (AT5510)
- STARRETT Band Saw Blade, 15 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-15-04)
- KLEIN TOOLS Pro Impact Power Bit Extension 1/4-Inch Hex (32791)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- ZORO SELECT Chucking Reamer, 3/32 In., 4 Flute, HSS (11V365)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V336)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 10 Flute, HSS (13H784)
- ZORO SELECT Chucking Reamer, L, 6 Flute, HSS (11V452)
- ZORO SELECT Chucking Reamer, 27, 6 Flute, HSS (13H661)
- KODIAK CUTTING TOOLS 1/4 HSS Chucking Reamer Straight Flute Straight Shank (5483973)
- Zoro Select Reamers