Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.7490 In., 8 Flute, HSS
Mfr # 11V439
Zoro # G4092803
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.7490 in - 0.7490
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V439
- Zoro # G4092803
- UPC # 190735381106
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.7490 in - 0.7490 |
Flute Length | 2 1/2 in |
Reamer Size | 47/64 in |
Size- Decimal | 0.7490" (0.7490) |
Shank Size | 0.7490" |
Overall Length | 9 1/2 in |
Size | 0.7490" |
Shank Dia. | 47/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- OTC Retaining Ring Pliers (7412K)
- BON TOOL Bon 13-162 Featheredge, Mag 10 Foot (13-162)
- KO-KEN Bit Socket TORXPLUS 45IP 50mm 3/8 Sq. Drive (3025.50-45IP)
- ZORO SELECT Chucking Reamer, 0.8594 In., 8 Flute, HSS (433-0.8594)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (435L-0.4365)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (435-0.501)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- ZORO SELECT Chucking Reamer, 1-1/16 In., 8 Flute, HSS (13H777)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- DRILL AMERICA .7490 HSS Straight Shank Chucking Reamer (DWRR.7490)
- Zoro Select High Speed Steel Chucking Reamers