Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.6865 In., 8 Flute, HSS
Mfr # 11V438
Zoro # G3992231
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.6865 in - 0.6865
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V438
- Zoro # G3992231
- UPC # 190735381090
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.6865 in - 0.6865 |
Flute Length | 2 1/4 in |
Size | 0.6865" |
Reamer Size | 43/64 in |
Shank Dia. | 43/64 in |
Size- Decimal | 0.6865" (0.6865) |
Overall Length | 9 in |
Shank Size | 0.6865" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2 Jaw Gear Puller 3 1/4 X 4 In Gear Puller-2 J, W87122 (W87122)
- WESTWARD 3/4 in Drive, 2-1/8" 6 pt SAE Socket, 6 Points (10E291)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- HUSQVARNA 5" Handheld Corded Variable Speed Angle Grinder, 110 volt (970552501)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS, Shank Dia.: MT3 (13H776)
- ZORO SELECT Chucking Reamer, 0.8115 In., 8 Flute, HSS (433-0.8115)
- ZORO SELECT Chucking Reamer, 18.5mm, 8 Flute, HSS (13H749)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- ZORO SELECT Chucking Reamer, Q, 6 Flute, HSS (11V457)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V389)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- Zoro Select Reamers