Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.6240 In., 8 Flute, HSS
Mfr # 11V437
Zoro # G4163415
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.6240 in - 0.6240
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V437
- Zoro # G4163415
- UPC # 190735381083
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.6240 in - 0.6240 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Size- Decimal | 0.6240" (0.6240) |
Reamer Size | 39/64 in |
Shank Size | 0.6240" |
Size | 0.6240" |
Shank Dia. | 39/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK ADJUSTABLE WRENCH 15"" (815)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 7/64 (11004)
- RUKO 9/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214815)
- STEELMAN 1/2" Drive Yellow 65 ft-lb Torque Extension (50092A)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (435-0.386)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V378)
- ZORO SELECT Chucking Reamer, 19.5mm, 8 Flute, HSS (13H751)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 12 Flute, HSS (11V360)
- DRILL AMERICA 51/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR51/64)
- Zoro Select High Speed Steel Chucking Reamers