Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.5615 In., 6 Flute, HSS
Mfr # 11V436
Zoro # G4118317
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.5615 in - 0.5615
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V436
- Zoro # G4118317
- UPC # 190735381076
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.5615 in - 0.5615 |
Flute Length | 2 in |
Shank Size | 0.5615" |
Shank Dia. | 35/64 in |
Size | 0.5615" |
Size- Decimal | 0.5615" (0.5615) |
Overall Length | 8 in |
Reamer Size | 35/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 18mm (84530N)
- WRIGHT TOOL Spinner 1/4" Drive Spinner - 6 (2441)
- ZORO SELECT Chucking Reamer, 0.6260 In., 8 Flute, HSS (11V424)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V332)
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- ZORO SELECT Chucking Reamer, 45, 4 Flute, HSS (13H679)
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- ZORO SELECT Chucking Reamer, L, 6 Flute, HSS (11V452)
- KODIAK CUTTING TOOLS .235 HSS Chucking Reamer Straight Flute Straight Shank (5476251)
- Zoro Select High Speed Steel Chucking Reamers