Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.5010 In., 6 Flute, HSS
Mfr # 435L-0.501
Zoro # G5876604
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.5010 in - 0.5010
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435L-0.501
- Zoro # G5876604
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.5010 in - 0.5010 |
Flute Length | 2 in |
Reamer Size | 1/2 in |
Size- Decimal | 0.5010" (0.5010) |
Overall Length | 8 in |
Dimension Type | Decimal inch |
Shank Size | 0.4355" |
Size | 0.5010" |
Shank Dia. | 27/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #3 (C70136)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Taper Hand Tap (DWTT1-1/2-12)
- BNS Flexible Steel Conversion and Hook Rule, Inch Reading (599-314-604-1)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- ZORO SELECT Chucking Reamer, 11/16 In., 6 Flute, HSS (13H769)
- ZORO SELECT Chucking Reamer, 3/4 In., 6 Flute, HSS (13H771)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, HSS (435-0.1575)
- ZORO SELECT Chucking Reamer, 11/32 In., 6 Flute, HSS (11V381)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- Zoro Select High Speed Steel Chucking Reamers