Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.4990 In., 6 Flute, HSS
Mfr # 435L-0.499
Zoro # G5913196
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4990 in - 0.4990
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435L-0.499
- Zoro # G5913196
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4990 in - 0.4990 |
Flute Length | 2 in |
Shank Size | 0.4355" |
Reamer Size | 31/64 in |
Shank Dia. | 27/64 in |
Overall Length | 8 in |
Size | 0.4990" |
Size- Decimal | 0.4990" (0.4990) |
Dimension Type | Decimal inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrench, 1Dr, 200-1000 ft.-lb. (J6023)
- SUNEX MASTER HEX BIT IMP SKT SET 84PC 3/8"DR (SU3569)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM R-Red (HIDHM R)
- ZORO SELECT Dowel Pin Reamer, 0.3745 In., 6 Flute, HSS (13H705)
- ZORO SELECT Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS (13H709)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (11V418)
- ZORO SELECT Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (13H708)
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (375-0.2495)
- KODIAK CUTTING TOOLS .563 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481861)
- Zoro Select High Speed Steel Chucking Reamers