Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.4990 In., 6 Flute, HSS
Mfr # 11V435
Zoro # G4030923
original price:
$11.39
4% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.4990 in - 0.4990
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V435
- Zoro # G4030923
- UPC # 190735381069
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4990 in - 0.4990 |
Flute Length | 2 in |
Size- Decimal | 0.4990" (0.4990) |
Reamer Size | 31/64 in |
Shank Size | 0.4990" |
Overall Length | 8 in |
Shank Dia. | 31/64 in |
Size | 0.4990" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/2" Drive 72 Geared Teeth Push Through Hand Ratchet (009200871)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-I (44379)
- PARAGON DIAMOND TOOLS 5'' x .080 x 7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP5)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 12 Flute, HSS (11V415)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- ZORO SELECT Chucking Reamer, 11/16 In., 6 Flute, HSS (13H769)
- ZORO SELECT Chucking Reamer, 19mm, 8 Flute, HSS (13H750)
- Zoro Select Reamers