Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, 0.4990 In, 6 Flute, Cobalt
Mfr # 1435-0.499
Zoro # G5951574
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4990 in - 0.4990
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1435-0.499
- Zoro # G5951574
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | 0.4990 in - 0.4990 |
Flute Length | 2 in |
Size | 0.4990" |
Size- Decimal | 0.4990" (0.4990) |
Overall Length | 8 in |
Dimension Type | Decimal inch |
Reamer Size | 31/64 in |
Shank Dia. | 31/64 in |
Shank Size | 0.4990" |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Undersized, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- EGA MASTER HEAVY DUTY PIPE WRENCH 12" NON SPARKING Al-Bron (71460)
- CENTURY DRILL & TOOL Security Star-Drive Bit, 9 Pc Set (68017)
- DAYTON Dust Collector Bag, 26-1/2" D, 15-3/4", PK3 (400H54)
- ZORO SELECT Dowel Pin Reamer, 0.3745In, 6 Flute, Cobalt (1470-0.3745)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, Cobalt (1433-0.3937)
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, Cobalt (1433-0.0469)
- ZORO SELECT Chucking Reamer, 0.1240 In, 4 Flute, Cobalt (1433-0.124)
- ZORO SELECT Chucking Reamer, #54, 4 Flute, Cobalt (1433-0.055)
- ZORO SELECT Chucking Reamer, 0.4990 In, 6 Flute, Cobalt (1433-0.499)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Straight Flute Straight Shank (5486745)
- Zoro Select Cobalt Chucking Reamers