Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, 0.4990 In, 6 Flute, Cobalt
Mfr # 1433-0.499
Zoro # G5959563
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4990 in - 0.4990
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-0.499
- Zoro # G5959563
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | 0.4990 in - 0.4990 |
Flute Length | 2 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.4990" (0.4990) |
Shank Size | 0.4990" |
Overall Length | 8 in |
Size | 0.4990" |
Reamer Size | 31/64 in |
Shank Dia. | 31/64 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Undersized, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Collet Cone 1/4" F/GD0601 (MP763625-8)
- DRILL AMERICA 7/8"-24 HSS Plug Hand Tap (DWTST7/8-24P)
- WARNER Soft Grip SS Hawk Bill Linoleum Knife with Cover (11277)
- MARSHALLTOWN Drywall Truck, 3000 lb. Cap, 48" L, 23" W (DC344U)
- ZORO SELECT Chucking Reamer, #43, 4 Flute, Cobalt (1433-0.089)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, Cobalt (1433-0.5)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- ZORO SELECT Chucking Reamer, #36, 4 Flute, Cobalt (1435-0.1065)
- ZORO SELECT Chucking Reamer, #50, 4 Flute, Cobalt (1433-0.07)
- KODIAK CUTTING TOOLS #54 Cobalt Reamer Straight Flute Straight Shank (5486250)
- Zoro Select Reamers