Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.4385 In., 6 Flute, HSS
Mfr # 11V421
Zoro # G4219083
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4385 in - 0.4385
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Oversized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V421
- Zoro # G4219083
- UPC # 190735380925
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4385 in - 0.4385 |
Flute Length | 1 3/4 in |
Shank Dia. | 7/16 in |
Overall Length | 7 in |
Size- Decimal | 0.4385" (0.4385) |
Reamer Size | 7/16 in |
Size | 0.4385" |
Shank Size | 0.4385" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Lighted High Speed Drill (SLP-84228L)
- WESTWARD Nut Driver, Metric, Solid Round, 13.0mm (401K78)
- JOHNSON LEVEL & TOOL Magnetic Floor Target For Laser Levels (40-6370)
- DEWALT 5/16" x 12" Drill Bit Premium Percussion (DW5229)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (435-0.2756)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (11V435)
- ZORO SELECT Chucking Reamer, 16, 6 Flute, HSS (13H650)
- ZORO SELECT Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS (13H704)
- DRILL AMERICA .1480 HSS Straight Shank Chucking Reamer (DWRR.1480)
- Zoro Select High Speed Steel Chucking Reamers