Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.4090 In, 6 Fl, Carbide
Mfr # 500-0004090
Zoro # G8449271
product price: $115.84
/ea
Free Shipping & Returns
$115.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.4090 in - 0.4090
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0004090
- Zoro # G8449271
- UPC # 888226112536
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.4090 in - 0.4090 |
Flute Length | 1 1/4 in |
Dimension Type | Decimal inch |
Shank Size | 0.4090" |
Large End Dia. | 0.4090" |
Shank Dia. | 13/32 in |
Size | 0.4090" |
Size- Decimal | 0.4090" (0.4090) |
Reamer Size | 13/32 in |
Overall Length | 3 1/2 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 115PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C01330)
- ILC Replacement for Ridgid 130383001 Battery (130383001 BATTERY RIDGID)
- M-D Float Rubber 9X4In Grout Gum (49827)
- CLE-LINE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23467BP)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- Zoro Select Carbide Chucking Reamers