Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.4080 In, 6 Fl, Carbide
Mfr # 500-0004080
Zoro # G8135294
product price: $115.84
/ea
Free Shipping & Returns
$115.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4080 in - 0.4080
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0004080
- Zoro # G8135294
- UPC # 888226112529
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.4080 in - 0.4080 |
Flute Length | 1 1/4 in |
Size | 0.4080" |
Shank Dia. | 13/32 in |
Shank Size | 0.4080" |
Dimension Type | Decimal inch |
Reamer Size | 13/32 in |
Large End Dia. | 0.4080" |
Size- Decimal | 0.4080" (0.4080) |
Overall Length | 3 1/2 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Rotary Straight Utility Blade, 60mm W (193730-1005)
- TITAN STRAP WRENCH 18" (TL21316)
- TEKTON 5/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23316)
- HASSAY SAVAGE CO Keyway Broach, W 7/8 In, Cut L 5-3/16 In (10719)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Zoro Select Reamers