Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.4060 In, 6 Fl, Carbide
Mfr # 500-0004060
Zoro # G8211822
Free Shipping & Returns
$110.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4060 in - 0.4060
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0004060
- Zoro # G8211822
- UPC # 888226112505
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.4060 in - 0.4060 |
Flute Length | 1 1/4 in |
Overall Length | 3 1/2 in |
Size- Decimal | 0.4060" (0.4060) |
Size | 0.4060" |
Shank Dia. | 25/64 in |
Dimension Type | Decimal inch |
Shank Size | 0.4060" |
Reamer Size | 25/64 in |
Large End Dia. | 0.4060" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- CHICAGO PNEUMATIC GRINDER 7" HD ANGLE 5/8"-11 7500 RPM (CP857)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- SUPERCUT 124-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713008)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- Zoro Select Reamers