Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.4010 In, 6 Fl, Carbide
Mfr # 500-0004010
Zoro # G8195582
product price: $110.80
/ea
Free Shipping & Returns
$110.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4010 in - 0.4010
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0004010
- Zoro # G8195582
- UPC # 888226112468
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.4010 in - 0.4010 |
Flute Length | 1 1/4 in |
Size- Decimal | 0.4010" (0.4010) |
Dimension Type | Decimal inch |
Shank Dia. | 25/64 in |
Shank Size | 0.4010" |
Reamer Size | 25/64 in |
Large End Dia. | 0.4010" |
Size | 0.4010" |
Overall Length | 3 1/2 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 9/16-18 UNF (403215)
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS13/16)
- QIC TOOLS 1/16in Slot Cutter Four Wing Cutter (CSB8.178.062)
- MAYHEW $LOW PROFILE SCREWDRIVER PHILLIPS #2 (MY16992)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Zoro Select Reamers