Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.3840 In, 6 Fl, Carbide
Mfr # 500-0003840
Zoro # G7979282
product price: $108.28
/ea
Free Shipping & Returns
$108.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3840 in - 0.3840
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0003840
- Zoro # G7979282
- UPC # 888226112314
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.3840 in - 0.3840 |
Flute Length | 1 1/4 in |
Size- Decimal | 0.3840" (0.3840) |
Large End Dia. | 0.3840" |
Shank Size | 0.3840" |
Size | 0.3840" |
Reamer Size | 3/8 in |
Overall Length | 3 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/16" (KTI-41146)
- WERA Precision Screwdriver 3.0mm Round (05118010001)
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- Zoro Select Reamers