Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.3820 In, 6 Fl, Carbide
Mfr # 500-0003820
Zoro # G8251372
product price: $108.28
/ea
Free Shipping & Returns
$108.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3820 in - 0.3820
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0003820
- Zoro # G8251372
- UPC # 888226112291
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.3820 in - 0.3820 |
Flute Length | 1 1/4 in |
Overall Length | 3 1/2 in |
Shank Size | 0.3820" |
Reamer Size | 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.3820" (0.3820) |
Large End Dia. | 0.3820" |
Size | 0.3820" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m35x1 HSS Metric Hand Tap (DWTSMT35X1)
- STEELMAN 15-Piece Comfort Grip Screwdriver Set (42089)
- GREENLEE Crimping Tool, Li-Ion, 15 tons Force (EK1550FLX11)
- AVK Plier Conversion Kit #10-24 for AA170 (BTIT-AA271-1024/B)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- Zoro Select Reamers