Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.3765 In, 6 Fl, Carbide
Mfr # 500-0003765
Zoro # G8015506
Free Shipping & Returns
$93.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3765 in - 0.3765
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0003765
- Zoro # G8015506
- UPC # 888226113618
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.3765 in - 0.3765 |
Flute Length | 1 1/4 in |
Size- Decimal | 0.3765" (0.3765) |
Large End Dia. | 0.3765" |
Size | 0.3765" |
Dimension Type | Decimal inch |
Reamer Size | 3/8 in |
Shank Dia. | 3/8 in |
Shank Size | 0.3765" |
Overall Length | 3 1/2 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Ball Bit Set, 7 pcs (43445)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT302P5)
- KRAFT TOOL Concrete Trowel, Square, 4 x 14 in, Steel (CF217PF)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 4000 Lbs, 4.19 (375-R)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Zoro Select Reamers