Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.3760 In., 6 Flute, HSS
Mfr # 11V420
Zoro # G4197234
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3760 in - 0.3760
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Oversized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V420
- Zoro # G4197234
- UPC # 190735380918
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3760 in - 0.3760 |
Flute Length | 1 3/4 in |
Size | 0.3760" |
Shank Size | 0.3760" |
Size- Decimal | 0.3760" (0.3760) |
Reamer Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 7 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 45 Degrees Convertible Snap Ring Pliers with .038 in. Tip (48-22-6531)
- FREUD O-Flute Straight Bit, 1/8" dia. (71-040)
- X1 TOOLS 5/32 Hex Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-HEX-1563x36)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF252C)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V342)
- ZORO SELECT Chucking Reamer, I, 6 Flute, HSS (11V449)
- ZORO SELECT Chucking Reamer, 0.1885 In., 6 Flute, HSS (11V417)
- ZORO SELECT Chucking Reamer, 58, 4 Flute, HSS (13H692)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V336)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- Zoro Select High Speed Steel Chucking Reamers