Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.3745In, 6 Flute, Carbide
Mfr # 500-0003745
Zoro # G7961265
product price: $93.21
/ea
Free Shipping & Returns
$93.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3745 in - 0.3745
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0003745
- Zoro # G7961265
- UPC # 888226112239
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.3745 in - 0.3745 |
Flute Length | 1 1/4 in |
Shank Size | 0.3745" |
Dimension Type | Dowel Pin |
Size | 0.3745" |
Shank Dia. | 23/64 in |
Reamer Size | 23/64 in |
Size- Decimal | 0.3745" (0.3745) |
Large End Dia. | 0.3745" |
Overall Length | 3 1/2 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Dowel Pin, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN5)
- DRILL AMERICA m48x2 Carbon Steel Hex Die (DWTSMH48X2)
- DRILL AMERICA 20.00mm HSS 4 Flute Single End End Mill (DWC20MM-4FSE)
- GEARWRENCH 18mm 90-Tooth 12 Point Ratcheting Combination Wrench (86918)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Zoro Select Carbide Chucking Reamers