Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.3740 In., 6 Flute, HSS
Mfr # 435L-0.374
Zoro # G5911866
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3740 in - 0.3740
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 435L-0.374
- Zoro # G5911866
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3740 in - 0.3740 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Size | 0.3740" |
Shank Dia. | 19/64 in |
Shank Size | 0.3105" |
Size- Decimal | 0.3740" (0.3740) |
Reamer Size | 23/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cable Pulling Rope, 9/16 In x 300Ft (35283G)
- DAYTON Dust Collector, 3,200 CFM Max Flow, 10 hp, 3 Phase (3AA29)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 18"L, Straight (RCSS2126)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (435L-0.124)
- ZORO SELECT Chucking Reamer, 24, 6 Flute, HSS (13H658)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435-0.1865)
- ZORO SELECT Chucking Reamer, 19.5mm, 8 Flute, HSS (13H751)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- Zoro Select Reamers