Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.3740 In., 6 Flute, HSS
Mfr # 435-0.374
Zoro # G5971822
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3740 in - 0.3740
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-0.374
- Zoro # G5971822
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3740 in - 0.3740 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Size | 0.3740" |
Shank Size | 0.3105" |
Shank Dia. | 19/64 in |
Reamer Size | 23/64 in |
Size- Decimal | 0.3740" (0.3740) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 64.00mm Bright 118 Deg. Jobber Length Drill Bit (450-401575)
- GUARDAIR Mini Vacuum Attachment Kit, Black (MNVAC)
- EXAIR Threaded Line Vac, Aluminum, 1/2" (140050)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK10 (63502205290)
- ZORO SELECT Chucking Reamer, 27/64 In., 6 Flute, HSS (11V333)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- ZORO SELECT Chucking Reamer, 1-5/16 In., 10 Flute, HSS (11V359)
- ZORO SELECT Chucking Reamer, 16.5mm, 8 Flute, HSS (13H745)
- ZORO SELECT Chucking Reamer, 25mm, 8 Flute, HSS (13H761)
- KODIAK CUTTING TOOLS .3195 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477890)
- Zoro Select High Speed Steel Chucking Reamers