Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.3740 In., 6 Flute, HSS
Mfr # 11V433
Zoro # G3913411
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3740 in - 0.3740
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V433
- Zoro # G3913411
- UPC # 190735381045
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3740 in - 0.3740 |
Flute Length | 1 3/4 in |
Shank Dia. | 23/64 in |
Shank Size | 0.3740" |
Overall Length | 7 in |
Reamer Size | 23/64 in |
Size | 0.3740" |
Size- Decimal | 0.3740" (0.3740) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 48 Magnet IBeam Level (1234-4800)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- ONSRUD Rout End Mill, Up Low Helix, 1/2, 1 1/8 (60-249)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (40L562)
- ZORO SELECT Chucking Reamer, #12, 6 Flute, HSS (435-0.189)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V326)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (11V350)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- ZORO SELECT Chucking Reamer, 1-1/16 In., 8 Flute, HSS (13H777)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- Zoro Select High Speed Steel Chucking Reamers