Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.3690 In, 6 Fl, Carbide
Mfr # 500-0003690
Zoro # G8289583
product price: $93.21
/ea
Free Shipping & Returns
$93.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3690 in - 0.3690
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0003690
- Zoro # G8289583
- UPC # 888226112185
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.3690 in - 0.3690 |
Flute Length | 1 1/4 in |
Shank Dia. | 23/64 in |
Overall Length | 3 1/2 in |
Size- Decimal | 0.3690" (0.3690) |
Size | 0.3690" |
Shank Size | 0.3690" |
Dimension Type | Decimal inch |
Large End Dia. | 0.3690" |
Reamer Size | 23/64 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD ACTGJ2.5 24 Bessey 2.5 x 24 in. Regular Duty Tradesmen Bar Clamp (ACTGJ2.5 24)
- DRILL AMERICA 3"-4 Carbon Steel Hex Die (DWTSH3-4)
- TEKTON 3/8 Inch Drive x 9/32 Inch Long Hex Bit Socket (SHB12407)
- 3M Air OrbitalSander, 1.8lb, 0.28hp, 0.09in (7100264077)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- Zoro Select Carbide Chucking Reamers