Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.3640 In, 6 Fl, Carbide
Mfr # 500-0003640
Zoro # G8053062
original price:
$117.38
20% off
new price: $93.21
/ea
Free Shipping & Returns
$93.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3640 in - 0.3640
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0003640
- Zoro # G8053062
- UPC # 888226112147
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.3640 in - 0.3640 |
Flute Length | 1 1/4 in |
Shank Size | 0.3640" |
Large End Dia. | 0.3640" |
Size- Decimal | 0.3640" (0.3640) |
Shank Dia. | 23/64 in |
Reamer Size | 23/64 in |
Size | 0.3640" |
Overall Length | 3 1/2 in |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 7/16" (08804)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 20 in.-lb. (TRX-7/16-20)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- MITUTOYO Digital Micrometer, Outside, 5 to 6", SPC (293-351-30)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Zoro Select Reamers