Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.3450 In, 6 Fl, Carbide
Mfr # 500-0003450
Zoro # G8123175
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3450 in - 0.3450
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0003450
- Zoro # G8123175
- UPC # 888226111973
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.3450 in - 0.3450 |
Flute Length | 1 1/4 in |
Dimension Type | Decimal inch |
Shank Size | 0.3450" |
Shank Dia. | 11/32 in |
Reamer Size | 11/32 in |
Large End Dia. | 0.3450" |
Size- Decimal | 0.3450" (0.3450) |
Overall Length | 3 1/2 in |
Size | 0.3450" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR HOLE SAW 11/16in X 1in DOC (28222)
- KRAFT TOOL Plastic Tie Wire Reel (GG309)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28935)
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Multi Tool Series: FREE(TM) (832665)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- Zoro Select Reamers