Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.3330 In, 6 Fl, Carbide
Mfr # 500-0003330
Zoro # G8300512
product price: $83.13
/ea
Free Shipping & Returns
$83.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3330 in - 0.3330
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0003330
- Zoro # G8300512
- UPC # 888226111867
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.3330 in - 0.3330 |
Flute Length | 1 1/4 in |
Size- Decimal | 0.3330" (0.3330) |
Shank Dia. | 21/64 in |
Size | 0.3330" |
Large End Dia. | 0.3330" |
Dimension Type | Decimal inch |
Shank Size | 0.3330" |
Overall Length | 3 1/2 in |
Reamer Size | 21/64 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Flat Edge Square, 7-29/32 x 5-7/64" Sz (4791-200)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- LYNDEX-NIKKEN Collet, R8, 1/2in (800-032)
- MAYHEW PRO Cape Chisel, 1/4 in. x 5-5/8 in., Steel (10402MAY)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- Zoro Select Carbide Chucking Reamers