Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.3300 In, 6 Fl, Carbide
Mfr # 500-0003300
Zoro # G8044784
Free Shipping & Returns
$83.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3300 in - 0.3300
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-0003300
- Zoro # G8044784
- UPC # 888226111843
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.3300 in - 0.3300 |
Flute Length | 1 1/4 in |
Overall Length | 3 1/2 in |
Size- Decimal | 0.3300" (0.3300) |
Large End Dia. | 0.3300" |
Shank Dia. | 21/64 in |
Shank Size | 0.3300" |
Size | 0.3300" |
Dimension Type | Decimal inch |
Reamer Size | 21/64 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (SS-1/2D13/16)
- VESSEL BALL GRIP Ratchet Screwdriver No.2200 +2 (2200P2100)
- EKLIND 9 Piece Metric Long Hex-L Hex Key Set (10609)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88209)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- Zoro Select Carbide Chucking Reamers