Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.3135 In., 6 Flute, HSS
Mfr # 11V419
Zoro # G3918887
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3135 in - 0.3135
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Oversized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V419
- Zoro # G3918887
- UPC # 190735380901
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3135 in - 0.3135 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Shank Dia. | 5/16 in |
Shank Size | 0.3135" |
Size- Decimal | 0.3135" (0.3135) |
Reamer Size | 5/16 in |
Size | 0.3135" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/8)
- PROTO 1/4 in Drive, 5/16 in 6 pt SAE Socket, 6 Points (J6910H)
- HHIP #1-1/2 Adjustable Tap & Reamer Wrench For 1/16 To 1/2" Taps (3900-0210)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D12,95R WMP35)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- ZORO SELECT Chucking Reamer, 18.5mm, 8 Flute, HSS (13H749)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (13H726)
- ZORO SELECT Chucking Reamer, 1mm, 4 Flute, HSS (13H710)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- ZORO SELECT Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS (13H709)
- HHIP 14 Piece .125-.501" High Speed Steel Chucking Reamer Set (2006-0001)
- Zoro Select Reamers