Shop All Chucking Reamers
Zoro Select
Chucking Reamer, 0.3115In, 6 Flute, Carbide
Mfr # 500-0003115
Zoro # G7943871
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3115 in - 0.3115
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0003115
- Zoro # G7943871
- UPC # 888226122023
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 0.3115 in - 0.3115 |
Flute Length | 1 1/8 in |
Shank Size | 0.3115" |
Size- Decimal | 0.3115" (0.3115) |
Reamer Size | 19/64 in |
Overall Length | 3 1/4 in |
Size | 0.3115" |
Large End Dia. | 0.3115" |
Dimension Type | Dowel Pin |
Shank Dia. | 19/64 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Undersized, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42425)
- MALCO Malco MV12 Andy Combination Snip (MV12)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02020)
- GRAY TOOLS 10" Heavy-Duty Diagonal Cutting Pliers (B249B)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- M.A. FORD .1800 No 15 Reamer (27218000)
- DRILL AMERICA #10-5MT 2-9/16" 3" Taper Shank Shell Reamer Arbor (DWRSRA10TS)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- DISCO Gold Fast Spiral Reamer, 18195 (18195)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- Zoro Select Reamers