Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2750In, 6 Flute, Carbide
Mfr # 500-0002750
Zoro # G8172096
product price: $61.96
/ea
$61.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2750 in - 0.2750
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002750
- Zoro # G8172096
- UPC # 888226111515
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2750 in - 0.2750 |
Flute Length | 1 1/8 in |
Overall Length | 3 1/4 in |
Dimension Type | Decimal inch |
Reamer Size | 17/64 in |
Large End Dia. | 0.2750" |
Size- Decimal | 0.2750" (0.2750) |
Size | 0.2750" |
Shank Dia. | 17/64 in |
Shank Size | 0.2750" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN319.5-40-3/8X16-B Revolving Ball Knob (319.5-40-3/8X16-B)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3113M)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Expand Set - 10PC (48-32-4513)
- KLEIN TOOLS 2-in-1 Insulated Electronics Screwdriver, Phillips, Slotted Bits (32581INS)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- Zoro Select Reamers