Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2740In, 6 Flute, Carbide
Mfr # 500-0002740
Zoro # G7865611
product price: $61.96
/ea
$61.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2740 in - 0.2740
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002740
- Zoro # G7865611
- UPC # 888226111508
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2740 in - 0.2740 |
Flute Length | 1 1/8 in |
Large End Dia. | 0.2740" |
Dimension Type | Decimal inch |
Size- Decimal | 0.2740" (0.2740) |
Overall Length | 3 1/4 in |
Shank Dia. | 17/64 in |
Shank Size | 0.2740" |
Size | 0.2740" |
Reamer Size | 17/64 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Carbon Brush Aftermarket Ridgid 700 Pipe Threader Carbon Brush OE 44815 (R700)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- KIPP Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501110X40)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 1/4 In., 4 Flute, Carbide (500-001016)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- Zoro Select Carbide Chucking Reamers