Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2540In, 4 Flute, Carbide
Mfr # 500-0002540
Zoro # G7919423
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2540 in - 0.2540
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002540
- Zoro # G7919423
- UPC # 888226102827
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2540 in - 0.2540 |
Flute Length | 1 in |
Large End Dia. | 0.2540" |
Size | 0.2540" |
Reamer Size | 1/4 in |
Overall Length | 3 in |
Size- Decimal | 0.2540" (0.2540) |
Shank Size | 0.2540" |
Shank Dia. | 1/4 in |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 1-1/4 in. W X 7-3/4 in. L High-Carbon Steel Flexible Putty Knife (02000)
- STARRETT 1" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0100)
- KNIPEX 4 7/8 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 13 125 ESD)
- BRI-RUS SPEC BRI-RUS SPEC IP48 Insta Holding Tank Patch Kit (B1G-IP48)
- ZORO SELECT Chucking Reamer, 1/4 In., 4 Flute, Carbide (500-001016)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- Zoro Select Reamers