Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2520In, 4 Flute, Carbide
Mfr # 500-0002520
Zoro # G8023267
product price: $49.77
/ea
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2520 in - 0.2520
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002520
- Zoro # G8023267
- UPC # 888226083737
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2520 in - 0.2520 |
Flute Length | 1 in |
Large End Dia. | 0.2520" |
Reamer Size | 1/4 in |
Size | 0.2520" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Size- Decimal | 0.2520" (0.2520) |
Dimension Type | Decimal inch |
Shank Size | 0.2520" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Vernier Caliper, 0-6 In, 1.6 In D (4KU77)
- MIDWEST Offset Seamer Tong, 3" (MWT-ST2)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Zoro Select Reamers