Shop All Chucking Reamers
Zoro Select
Chucking Reamer, 0.2510In, 4 Flute, Carbide
Mfr # 500-0002510
Zoro # G8399054
product price: $49.77
/ea
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2510 in - 0.2510
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Oversized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002510
- Zoro # G8399054
- UPC # 066678773011
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 0.2510 in - 0.2510 |
Flute Length | 1 in |
Overall Length | 3 in |
Size- Decimal | 0.2510" (0.2510) |
Reamer Size | 1/4 in |
Dimension Type | Dowel Pin |
Size | 0.2510" |
Large End Dia. | 0.2510" |
Shank Dia. | 1/4 in |
Shank Size | 0.2510" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Oversized, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 29"L, SDS Max (HC5092)
- GREENLEE Knockout Punch, 1 In (35178)
- CHICAGO-LATROBE Screw Extractor 9pc Set 800 Chicago-Latrobe #1 - #9 (65039)
- MILWAUKEE TOOL M18 Compact 1/2 Hammer Drill/Driver Bare Tool Only, (2607-20)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- M.A. FORD .0375 Reamer (27203750)
- DRILLCO 15/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E115)
- WALTER Machine reamers F1342-3.5 (F1342-3.5)
- M.A. FORD .0955 Reamer (27209550)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- DRILLCO 25/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E125)
- Zoro Select Reamers