Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.2510 In., 6 Flute, HSS
Mfr # 435L-0.251
Zoro # G6030473
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2510 in - 0.2510
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 435L-0.251
- Zoro # G6030473
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2510 in - 0.2510 |
Flute Length | 1 1/2 in |
Dimension Type | Decimal inch |
Shank Size | 0.2405" |
Reamer Size | 1/4 in |
Overall Length | 6 in |
Shank Dia. | 15/64 in |
Size | 0.2510" |
Size- Decimal | 0.2510" (0.2510) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (1.5-8 mm) (DHX91204)
- MAKITA 1/2" Drive Impact Socket Black Oxide Coated (A-96241)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- PROTO 3/8" Drive Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52122)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- ZORO SELECT Chucking Reamer, 21, 6 Flute, HSS (13H655)
- ZORO SELECT Chucking Reamer, 6.5mm, 6 Flute, HSS (13H725)
- ZORO SELECT Chucking Reamer, 3/4 In., 6 Flute, HSS (13H771)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (435-0.386)
- ZORO SELECT Chucking Reamer, 0.3135 In., 6 Flute, HSS (11V419)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435L-0.1865)
- Zoro Select High Speed Steel Chucking Reamers