Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.2510 In., 6 Flute, HSS
Mfr # 435-0.251
Zoro # G5946805
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2510 in - 0.2510
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-0.251
- Zoro # G5946805
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2510 in - 0.2510 |
Flute Length | 1 1/2 in |
Size | 0.2510" |
Size- Decimal | 0.2510" (0.2510) |
Dimension Type | Decimal inch |
Reamer Size | 1/4 in |
Shank Dia. | 15/64 in |
Shank Size | 0.2405" |
Overall Length | 6 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Welding Pliers, 11" Locking Welding Grip (42 44 280)
- KNIPEX Water Pump Pliers Sets, 2 pc Mini Pliers (00 20 72 V02)
- WESTWARD 15/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL53)
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (13H724)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V337)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V375)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- ZORO SELECT Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS (13H709)
- ZORO SELECT Chucking Reamer, 2mm, 4 Flute, HSS (13H714)
- DRILL AMERICA .3730 HSS Dowel Pin Reamer (DWRRDP.3730)
- Zoro Select High Speed Steel Chucking Reamers