Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 0.2510 In., 6 Flute, HSS
Mfr # 11V418
Zoro # G3924812
original price:
$8.79
5% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2510 in - 0.2510
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Oversized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V418
- Zoro # G3924812
- UPC # 190735380895
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2510 in - 0.2510 |
Flute Length | 1 1/2 in |
Size- Decimal | 0.2510" (0.2510) |
Size | 0.2510" |
Reamer Size | 1/4 in |
Shank Size | 0.2510" |
Overall Length | 6 in |
Shank Dia. | 1/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 20)
- CMT Roundover Router Bit, HW, 2-1/2 in (838.992.11)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 8 Flute, HSS (13H778)
- ZORO SELECT Chucking Reamer, 0.8594 In., 8 Flute, HSS (433-0.8594)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V325)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (13H702)
- ZORO SELECT Chucking Reamer, 5/8 In., 6 Flute, HSS (13H767)
- DRILL AMERICA 1/2" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS1/2)
- Zoro Select Reamers