Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, 0.2510 In, 6 Flute, Cobalt
Mfr # 1433-0.251
Zoro # G5892853
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2510 in - 0.2510
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-0.251
- Zoro # G5892853
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | 0.2510 in - 0.2510 |
Flute Length | 1 1/2 in |
Shank Size | 0.2510" |
Dimension Type | Decimal inch |
Size- Decimal | 0.2510" (0.2510) |
Shank Dia. | 1/4 in |
Reamer Size | 1/4 in |
Size | 0.2510" |
Overall Length | 6 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Oversized, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 11/16 x 5-1/2 in (P-1294)
- TEKTON 3/8 Inch Drive Twist Lock Socket Clip Set (5-Piece) (OSC01005)
- BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (564)
- DISCO Stndrd Hand Riveter 3/32, 1/8, 5/32/3/16 Rivets (1146)
- ZORO SELECT Chucking Reamer, #3, 6 Flute, Cobalt (1433-0.213)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, Cobalt (1433-0.1875)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, Cobalt (1435-0.1575)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, Cobalt (1433-0.3937)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, Cobalt (1435-0.2188)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, Cobalt (1435-0.1969)
- Zoro Select Cobalt Chucking Reamers