Shop All Chucking Reamers
Zoro Select
Chucking Reamer, 0.2495In, 4 Flute, Carbide
Mfr # 500-0002495
Zoro # G8046053
original price:
$71.21
30% off
new price: $49.77
/ea
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2495 in - 0.2495
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002495
- Zoro # G8046053
- UPC # 066678772953
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size - Decimal | 0.2495 in - 0.2495 |
Flute Length | 1 in |
Large End Dia. | 0.2495" |
Overall Length | 3 in |
Size | 0.2495" |
Dimension Type | Dowel Pin |
Size- Decimal | 0.2495" (0.2495) |
Shank Size | 0.2495" |
Reamer Size | 15/64 in |
Shank Dia. | 15/64 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Dowel Pin, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3 in. Wide Scaling Chisel (IRPF2200-390-3)
- K-TOOL INTERNATIONAL 3/4" Drive, 2" SAE Socket, 6 Points (KTI-24164)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 6" (KTI-51006)
- DEWALT Reversible Drill, 3/8" (DWMT70786)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .1910 No 11 Reamer (27219100)
- DRILLCO 29/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E158)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- M.A. FORD .0495 Reamer (27204950)
- Zoro Select Reamers