Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 0.2490In, 4 Flute, Carbide
Mfr # 500-0002490
Zoro # G8132844
product price: $49.77
/ea
$49.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2490 in - 0.2490
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Undersized
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-0002490
- Zoro # G8132844
- UPC # 655257421315
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 0.2490 in - 0.2490 |
Flute Length | 1 in |
Size | 0.2490" |
Size- Decimal | 0.2490" (0.2490) |
Shank Size | 0.2490" |
Large End Dia. | 0.2490" |
Shank Dia. | 15/64 in |
Reamer Size | 15/64 in |
Overall Length | 3 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Undersized, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356514)
- WILTON 7" Standard Duty Woodworking Vise with Stationary Base (78A)
- BIG HORN 6 Inch Mini Hacksaw (19244)
- GAMMON REEL Gammon Reel 012 12Ft (3.6m) Red Cord for Construction (15-012)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- Zoro Select Carbide Chucking Reamers